Cordon Heritage Brass 4 Light Billiard
- Mfr # 2306-4HBR-MB15
- Zoro # G324177591
product price:Â
$
717.99
/ea
Free Shipping & Returns
Key Features
Finish
Heritage Brass
Number of Lights
4
Shade Material
Steel
Bulb Base Type
Medium
Shade Finish
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2306-4HBR-MB15
- Zoro #
- G324177591
- UPC #
- 685659224405
- Country of Origin
- India
Dimensions
- Length
- 81.25 in
- Width
- 15 in
- Height
- 14 in
Details
- Finish
- Heritage Brass
- Number of Lights
- 4
- Shade Material
- Steel
- Bulb Base Type
- Medium
- Shade Finish
- Matte Black
- Item
- Billiard
- Standard
- CUL/cETLu
- Series
- Cordon
- Light Bulb Wattage
- 60 W
- Dimmable
- Yes
- Color
- Brass
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.