Cordon Heritage Brass 3 Light Billiard
- Mfr # 2306-3HBR-MMB
- Zoro # G024177600
product price:Â
$
546.99
/ea
Free Shipping & Returns
Key Features
Shade Finish
Matte Black
Bulb Base Type
Medium
Shade Material
Steel
Number of Lights
3
Standard
CUL/cETLu
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2306-3HBR-MMB
- Zoro #
- G024177600
- UPC #
- 685659224115
- Country of Origin
- India
Dimensions
- Height
- 14.5 in
- Width
- 14 in
- Length
- 58 in
Details
- Shade Finish
- Matte Black
- Bulb Base Type
- Medium
- Shade Material
- Steel
- Item
- Billiard
- Number of Lights
- 3
- Standard
- CUL/cETLu
- Light Bulb Wattage
- 60 W
- Finish
- Heritage Brass
- Color
- Brass
- Dimmable
- Yes
- Series
- Cordon
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.