Cordon Heritage Brass 4 Light Billiard
- Mfr # 2306-4HBR-AGM14
- Zoro # G324177577
product price:Â
$
727.99
/ea
Free Shipping & Returns
Key Features
Color
Brass
Finish
Heritage Brass
Width
14 in
Standard
CUL/cETLu
Length
81.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2306-4HBR-AGM14
- Zoro #
- G324177577
- UPC #
- 685659224412
- Country of Origin
- India
Dimensions
- Width
- 14 in
- Length
- 81.25 in
- Height
- 15 in
Details
- Color
- Brass
- Finish
- Heritage Brass
- Item
- Billiard
- Standard
- CUL/cETLu
- Shade Finish
- Golden Mottle
- Bulb Base Type
- Medium
- Series
- Cordon
- Number of Lights
- 4
- Material
- Steel
- Light Bulb Wattage
- 60 W
- Dimmable
- Yes
- Shade Material
- Glass
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.