Shop Z-LITE
See all product information
Create Account
Vanguard Brushed Nickel 3 Light Billiard
- Mfr # 3050-3BN-BN15
- Zoro # G024177693
product price:Â
$
684.99
/ea
Free Shipping & Returns
Key Features
Damp/Wet Rating
Damp
Height
8.75 in
Shade Material
Steel
Light Bulb Wattage
100 W
Width
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3050-3BN-BN15
- Zoro #
- G024177693
- UPC #
- 685659225570
- Country of Origin
- China
Dimensions
- Height
- 8.75 in
- Width
- 15 in
- Length
- 58.5 in
Details
- Damp/Wet Rating
- Damp
- Shade Material
- Steel
- Light Bulb Wattage
- 100 W
- Color
- Nickel
- Bulb Base Type
- Medium
- Item
- Billiard
- Standard
- ETL/cETL
- Dimmable
- Yes
- Finish
- Brushed Nickel
- Number of Lights
- 3
- Material
- Steel + Aluminum
- Series
- Vanguard
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.