This item is Discontinued.

Z-Lite Cormac 3 Light Flush Mount, Chrome & Clear 6009F12CH

Cormac 3 Light Flush Mount, Chrome & Clear (Discontinued)

  • Mfr # 6009F12CH
  • Zoro # G805836061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6009F12CH
Zoro #
G805836061
UPC #
685659135831
Country of Origin
China

Dimensions

Length
12"
Width
12"
Height
11"
Canopy Dimensions
12 in x 12 in

Details

Watts
60
Dimmable
Yes
Finish
Chrome
Item
Flush Mount
Housing Material
Steel
Series
Cormac
Number of LEDs
Candelabra
Standards
ETL/CETL Certified
Number of Light Bulbs Required
3
Rated Location
Dry
Shade Finish
Clear
Shade Material
Crystal

Description

Brighten up an entryway or dining room with the sleek style of this contemporary ceiling light. Modern and clean, the streamlined silhouette features a shiny chrome finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.