Counterpoint Pendant, 3-Light, 18 In.W x 9.25 In.H, Matte Black/White

  • Mfr # 495P18-MB

  • Zoro # G711799313


product price: $304.00
/ea
Free Shipping & Returns

Key Features

Height
9.25 in
Length
18"
Number of Lights
3
Style
Modern, Transitional, Deco, Metropolitan
Collection Name
Counterpoint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
495P18-MB
Zoro #
G711799313
UPC #
685659185676
Country of Origin
China

Dimensions

Height
9.25 in
Length
18"
Width
18 in
Cord/Wire Length
110"
Canopy Dimensions
5.125"L x 5.125"W
Chain Length
Rods: 1x3"+1x6"+6x12"

Details

Number of Lights
3
Style
Modern, Transitional, Deco, Metropolitan
Collection Name
Counterpoint
Shade Material
Fabric
Item
Pendant
Finish
Matte Black
Dimmable
Yes
Lamp Included
No
Series
Counterpoint
Standards
UL/ CUL Certified
Material
Steel
Lamp Watts
60
Watts
60 W
Bulb Base
Medium
Shade Finish
White
Rated Location
Dry
Shade Finish/Color
White
Location Rating
Dry
Frame Material
Steel
Frame Finish
Matte Black

Description

Create a focal point in a modern or transitional space with a three-light pendant from the Counterpoint collection and showcase the marriage of Art Deco with Mid-Century Modern style motifs. Simplicity reflects just the right level of sophistication to display versatility in a kitchen, dining space, or foyer, and adds a crisp finish contrast. This pendant's matte black finish steel frame and white fabric shade offer the optically pleasing round silhouette trending in today's balanced interior elements, shaping a fixture that becomes a superb source of ambient lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.