Counterpoint Pendant, 3-Light, 18 In.W x 9.25 In.H, Modern Gold/White

  • Mfr # 495P18-MGLD

  • Zoro # G811799374


product price:  $344.00
/ea
Free Shipping & Returns

Key Features

Height
9.25 in
Length
18"
Number of Lights
3
Style
Modern, Transitional, Deco, Metropolitan
Collection Name
Counterpoint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
495P18-MGLD
Zoro #
G811799374
UPC #
685659185683
Country of Origin
China

Dimensions

Height
9.25 in
Length
18"
Width
18 in
Canopy Dimensions
5.125"L x 5.125"W
Cord/Wire Length
110"
Chain Length
Rods: 1x3"+1x6"+6x12"

Details

Number of Lights
3
Style
Modern, Transitional, Deco, Metropolitan
Collection Name
Counterpoint
Shade Material
Fabric
Item
Pendant
Finish
Modern Gold
Series
Counterpoint
Dimmable
Yes
Standards
UL/ CUL Certified
Material
Steel
Watts
60 W
Lamp Watts
60
Lamp Included
No
Shade Finish
White
Bulb Base
Medium
Rated Location
Dry
Frame Material
Steel
Location Rating
Dry
Shade Finish/Color
White
Frame Finish
Modern Gold

Description

From the Counterpoint collection comes a light fixture with an irresistible blend of Art Deco with Mid-Century Modern style motifs. Simplicity reflects just the right level of sophistication to display versatility in a kitchen, dining room, or foyer, and adds a lush finish that warms any setting. This pendant's modern gold finish steel frame and white fabric shade offer the optically pleasing round silhouette trending in today's balanced interior elements, shaping a fixture that becomes a superb source of ambient lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.