This item is Discontinued.

Z-Lite Cronise 4 Light Vanity, Chrome 470-4V-CH

Cronise 4 Light Vanity, Chrome (Discontinued)

  • Mfr # 470-4V-CH
  • Zoro # G705834891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-4V-CH
Zoro #
G705834891
UPC #
685659136708
Country of Origin
China

Dimensions

Height
7.75"
Length
4"
Width
36"
Canopy Dimensions
36 in x 7-3/4 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
4
Style
Geometric
Standards
ETL/CETL Certified
Series
Cronise
Lamp Watts
60
Housing Material
Steel
Dimmable
Yes
Rated Location
Damp
Bulb Base
Candelabra

Description

Revel in the radiance of brilliant chrome from this stunning four-light bath light. Sleek and elongated, the rectangular silhouette is full of modern geometric cut out shapes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.