This item is Discontinued.

Z-Lite Cronise 5 Light Vanity, Chrome 470-5V-CH

Cronise 5 Light Vanity, Chrome (Discontinued)

  • Mfr # 470-5V-CH
  • Zoro # G405834924
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470-5V-CH
Zoro #
G405834924
UPC #
685659136715
Country of Origin
China

Dimensions

Height
7.75"
Width
44"

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
5
Lamp Watts
60
Series
Cronise

Description

Boast a clean, radiant glow with the modern details from this five-light bath light. Stunning over a vanity, the geometric cut out shapes transform with their clean lines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.