This item is Discontinued.

Z-Lite Cuvier 5 Light Vanity, Brushed Nickel & Matte Opal 1914-5V-BN

Cuvier 5 Light Vanity, Brushed Nickel & Matte Opal (Discontinued)

  • Mfr # 1914-5V-BN
  • Zoro # G405834917
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1914-5V-BN
Zoro #
G405834917
UPC #
685659039498
Country of Origin
China

Dimensions

Height
5.1"
Width
34.6"

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
5
Shade Material
Glass
Lamp Watts
75
Series
Cuvier

Description

The Cuvier family of vanity lights feature square cube glass shades sit atop an open squared perch. The brushed nickel, chrome or bronze fixtures are paired with matte opal glass to create a contemporary style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.