Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dalton 4 Light Pendant, Matte Black & White

  • Mfr # 198-24MB

  • Zoro # G405840840


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Height
14.5"
Length
24"
Width
24"
Number of Lights
4
Style
Transitional, Modern, Mid-century, Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198-24MB
Zoro #
G405840840
UPC #
685659176636
Country of Origin
China

Dimensions

Height
14.5"
Length
24"
Width
24"
Canopy Dimensions
4-3/4 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Number of Lights
4
Style
Transitional, Modern, Mid-century, Modern
Shade Material
Fabric
Item
Pendant
Finish
Matte Black
Dimmable
Yes
Standards
CUL/cETLu
Material
Steel
Watts
60
Series
Dalton
Rated Location
Dry
Shade Finish
White
Bulb Base
Medium

Description

0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.