Zoro Homepage

Danica 1 Light Wall Sconce, 4.75in. W x 8.75in. H, Matte Black

  • Mfr # 3044-1S-MB

  • Zoro # G512674529


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Height
8.75 in
Width
4.75 in
Dimmable
Dimmable
Finish
Matte Black
Lamp Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3044-1S-MB
Zoro #
G512674529
UPC #
685659196207
Country of Origin
China

Dimensions

Height
8.75 in
Width
4.75 in
Backplate Dimensions
4.7" L x 8.625" H

Details

Dimmable
Dimmable
Finish
Matte Black
Item
Wall Sconce
Lamp Watts
60W
Series
Danica
Lamp Type
Medium
Standards
CETL
Location Rating
Damp
Shade Finish
White
Shade Material
Glass
Number of Lights
1
Frame Material
Steel

Description

The versatility of design and placement highlight a modern one-light wall sconce. Offering clean, straight lines and a cylindrical white glass shade, it's a timeless fixture with contemporary allure in its matte black finish.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.