Danica 12 Light Chandelier, 39in. W x 17.5in. H, Modern Gold

  • Mfr # 3044-12MGLD

  • Zoro # G712674572


product price:  $1,116.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Medium
Finish
Modern Gold
Number of Lights
12
Dimmable
Dimmable
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3044-12MGLD
Zoro #
G712674572
UPC #
685659196078
Country of Origin
China

Dimensions

Height
17.5 in
Width
39 in
Cord/Wire Length
170 in

Details

Item
Chandelier
Lamp Type
Medium
Finish
Modern Gold
Number of Lights
12
Dimmable
Dimmable
Watts
60W
Collection
Danica
Description/Special Features
Sloped Ceiling Compatible
Standards
CETL
Glass Finish
White
Frame Material
Steel
Location Rating
Damp
Shade Material
Glass

Description

Clean lines and design versatility are hallmarks of the Danica series. Offered in a variety of configurations - from classic chandeliers to contemporary linear fixtures, as well as luxurious bath fixtures - Danica can be ordered in a choice of a Matte Black or a Modern Gold finish.Straight radial arms host hurricane shades crafted in frosted white glass in a modern 12-light chandelier. Chic and warm in modern gold, the fixture creates a fresh but refined ambiance over a dining table or entryway.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.