Danica 8 Light Chandelier, 31.5in. W x 15.25in. H, Modern Gold

  • Mfr # 3044-8MGLD

  • Zoro # G612674641


product price:  $696.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Medium
Finish
Modern Gold
Watts
60W
Description/Special Features
Sloped Ceiling Compatible
Number of Lights
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3044-8MGLD
Zoro #
G612674641
UPC #
685659196092
Country of Origin
China

Dimensions

Width
31.5 in
Height
15.25 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Lamp Type
Medium
Finish
Modern Gold
Watts
60W
Description/Special Features
Sloped Ceiling Compatible
Number of Lights
8
Dimmable
Dimmable
Glass Finish
White
Standards
CETL
Collection
Danica
Frame Material
Steel
Location Rating
Damp
Shade Material
Glass

Description

Clean lines and design versatility are hallmarks of the Danica series. Offered in a variety of configurations - from classic chandeliers to contemporary linear fixtures, as well as luxurious bath fixtures - Danica can be ordered in a choice of a Matte Black or a Modern Gold finish.Set a soothing but sophisticated tone over your entry or dining table with a modern eight-light chandelier with a round silhouette and radial arms. It casts beautiful illumination with cylindrical shades in frosted white glass, offering a sense of balance against a warm modern gold finish over steel construction.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.