Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danica 8 Light Linear Chandelier, 12in. W x 12.25in. H, Matte Black

  • Mfr # 3044-8L-MB

  • Zoro # G312674583


product price: $827.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Medium
Finish
Matte Black
Standards
CETL
Dimmable
Dimmable
Glass Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3044-8L-MB
Zoro #
G312674583
UPC #
685659196160
Country of Origin
China

Dimensions

Width
12 in
Height
12.25 in
Cord/Wire Length
170 in

Details

Item
Linear Chandelier
Lamp Type
Medium
Finish
Matte Black
Standards
CETL
Dimmable
Dimmable
Glass Finish
White
Collection
Danica
Number of Lights
8
Description/Special Features
Sloped Ceiling Compatible
Watts
60W
Frame Material
Steel
Location Rating
Damp
Shade Material
Glass

Description

Clean lines and design versatility are hallmarks of the Danica series. Offered in a variety of configurations - from classic chandeliers to contemporary linear fixtures, as well as luxurious bath fixtures - Danica can be ordered in a choice of a Matte Black or a Modern Gold finish.Put the finishing touches on a revamped kitchen or dining room with a modern eight-light linear chandelier. Perfect for a kitchen island or a long, inviting dining table, it boasts a clean, straight silhouette emphasized with a matte black finish. Shades are cylinders of white glass, creating contrast while delivering bright, diffused illumination for ambiance and tasks.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.