Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Darcy 1 Light Wall Sconce, Chrome & Etched Opal

  • Mfr # 1939-1S-CH

  • Zoro # G805840761


product price: $74.00
/ea

Key Features

Height
7.75"
Width
5"
Dimmable
Yes
Finish
Chrome
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1939-1S-CH
Zoro #
G805840761
UPC #
685659174212
Country of Origin
China

Dimensions

Height
7.75"
Width
5"
Length
6"
Canopy Dimensions
7.68 in x 4.52 in

Details

Dimmable
Yes
Finish
Chrome
Item
Wall Sconce
Standards
CUL/cETLu
Series
Darcy
Housing Material
Steel
Lamp Watts
100
Number of Lights
1
Shade Finish
Etched Opal
Shade Material
Glass
Frame Material
Steel
Bulb Base
Medium
Rated Location
Damp

Description

Provide a warm and inviting ambiance to your bathroom with a transitional style wall sconce. The sleek opal etched glass shade makes for ambient lighting. This wall sconce is constructed from steel with a chrome finish and a flared silhouette.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.