Z-Lite
Darcy 3 Light Vanity, Brushed Nickel & Etched Opal
Mfr # 1939-3V-BN
Zoro # G705834464
Free Shipping & Returns
$212.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.75"
- Width 22"
- Housing Finish Brushed Nickel
- Number of Lights 3
- Shade Material Glass
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 25W Amber Light T6 Dimmable (E12) Candelabra Screw Base LED Filament Bulb Antigue thread, 2100K, 4PK (861408)
- ILC Replacement for Ushio 1000612 replacement light bulb lamp, 2PK (1000612 USHIO)
- PERFORMANCE TOOL LED Flashlight, NiCd, 85lm (W2451)
- ILC Replacement For SATCO S15011 (S15011)
- NUVO 4 Light 24 in. Vanity White in. U in. Channel Glass Conv Out (SF77-991)
- SUNLITE LED 24" Adjustable 3 CCT 3000K-5000K 100-277V Dimmable Brushed Nickel Linear Vanity Light (81461-SU)
- PROGRESS LIGHTING Marque One-Light Foyer (P3598-143)
- PROGRESS LIGHTING New Haven Three-Light Lg Wall Lt, Black (P6612-31)
- MAXIM Spec Vanity 1-Light 24" Wide Satin Nickel Vanity Light (52002SN)
- DWELED Brink 36" LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K Brushed Aluminum (WS-776)
- LITHONIA LIGHTING LED Vanity Light, White Acrylic, 120/277V (FMVCCLS 24IN MVOLT 30K35K40K 90CRI BN M6)
- Z-Lite Vanity Lights