Zoro Homepage

Datus 1 Light Wall Sconce, Rubbed Brass & Clear

  • Mfr # 4008-1S-RB

  • Zoro # G705841486


product price: $154.00
/ea
Free Shipping & Returns

Key Features

Height
13"
Width
6.5"
Dimmable
Yes
Finish
Rubbed Brass
Series
Datus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4008-1S-RB
Zoro #
G705841486
UPC #
685659158090
Country of Origin
China

Dimensions

Height
13"
Width
6.5"
Length
4.75"
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Dimmable
Yes
Finish
Rubbed Brass
Item
Wall Sconce
Series
Datus
Standards
CUL/cETLu
Lamp Watts
60
Housing Material
Iron
Number of Lights
1
Rated Location
Dry
Frame Material
Iron
Shade Material
Glass
Shade Finish
Clear
Bulb Base
Candelabra

Description

A warm rubbed brass metal frame offers a hint of drama to this distinctive Datus one-light wall sconce. Contemporary vibes infuse an easy-living attitude with prominence in a sleek design featuring a slender clear glass cylinder shade mounted to a gorgeous rubbed brass finish solid steel frame and mount. Bring ambient lighting to a hallway, bath space, or main living area with this sconce with a minimalist yet impressionable flavor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.