Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Datus 8 Light Chandelier, Matte Black & Clear

  • Mfr # 4008-8MB

  • Zoro # G205835404


product price: $885.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Material
Iron
Housing Material
Iron
Series
Datus
Width
32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4008-8MB
Zoro #
G205835404
UPC #
685659157987
Country of Origin
China

Dimensions

Width
32"
Length
32"
Height
13"
Cord/Wire Length
110 in
Canopy Dimensions
6-1/2 in x 6-1/2 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Material
Iron
Housing Material
Iron
Number of Lights
8
Series
Datus
Style
Restoration, Urban, Transitional, industrial, Modern
Dimmable
Yes
Color
Matte Black
Standards
CUL/cETLu
Shade Material
Glass
Shade Finish
Clear
Rated Location
Dry
Bulb Base
Candelabra

Description

Distinctive modern style takes a page from industrial-inspired flavor, creating a captivating fixture blending matte black steel and glass. With a circular spoke-style frame, the Datus eight-light chandelier lends a minimalist approach to lighting with enough glam to stand out. Perfect for a small- to mid-sized contemporary dining room, kitchen, or hallway, this chandelier delivers drama with a round frame crafted of bold matte black finish iron, dressed up with delicate clear glass cylinder shades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.