Davina 1 Light Outdoor Wall Light, 7in. W x 16.75in. H, Black

  • Mfr # 5016S-BK

  • Zoro # G112668706


product price: $174.00
/ea
Free Shipping & Returns

Key Features

Width
7 in
Height
16.75 in
Series
Davina
Watts
60W
Lens Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5016S-BK
Zoro #
G112668706
UPC #
685659196849
Country of Origin
China

Dimensions

Width
7 in
Height
16.75 in

Details

Item
Outdoor Wall Light
Series
Davina
Watts
60W
Lens Material
Glass
Finish
Black
Glass Finish
Clear Ribbed
Standards
ETL
Lamp Type
Medium
Frame Material
Aluminum
Number of Lights
1
Location Rating
Wet
Dimmable
Dimmable

Description

Distinctive ribbed glass in a unique teardrop shape distinguishes the transitional Davina outdoor lantern, which is offered in hanging, wall- and post-mounted versions. Coated with Z-Lite's durable Coastal Black paint finish, Davina will complete your home's exterior look for the long term.Attention to detail fashions a decadent look in this one-light outdoor wall light, designed for impact. A shapely clear ribbed glass shade nestles within Coastal black paint finish aluminum framing, bold and inspired, with a vintage character that enhances patios, porches and other exterior walls. Dimmable, this fixture is the perfect way to bring a dose of character to exterior decor.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.