
Davina 3 Light Outdoor Pier Mounted Fixture, 9in. W x 22.25in. H, Black
Mfr # 5016PHMR-533PM-BK
Zoro # G312668650
product price:Â $286.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Watts
60W
Bulb Type
Candelabra
Height
22.25 in
Series
Davina
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5016PHMR-533PM-BK
Zoro #
G312668650
UPC #
685659202779
Country of Origin
China
Dimensions
Height
22.25 in
Width
9 in
Details
Item
Outdoor Pier Mounted Fixture
Finish
Black
Watts
60W
Bulb Type
Candelabra
Series
Davina
Dimmable
Dimmable
Standards
ETL
Lens Material
Glass
Number of Lamps
3
Location Rating
Wet
Shade Finish
Clear Ribbed
Frame Material
Aluminum
Description
Distinctive ribbed glass in a unique teardrop shape distinguishes the transitional Davina outdoor lantern, which is offered in hanging, wall- and post-mounted versions. Coated with Z-Lite's durable Coastal Black paint finish, Davina will complete your home's exterior look for the long term.The chic style blends artistry with a hint of soothing Eastern influence in this exterior light source. Illuminate a garden or walkway with this modern three-light outdoor pier-mounted fixture and its mix of Coastal black paint finish aluminum and ribbed glass, dressed up with ornate accents. A candelabra bulb mount sends dimmable lighting through textural glass.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.