
Davina 3 Light Outdoor Post Mounted Fixture, 9in. W x 114.25in. H, Black
Mfr # 5016PHMR-5009P96-BK
Zoro # G412668680
product price:Â $524.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Height
114.25 in
Series
Davina
Lens Material
Glass
Bulb Type
Candelabra
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5016PHMR-5009P96-BK
Zoro #
G412668680
UPC #
685659202717
Country of Origin
China
Dimensions
Height
114.25 in
Width
9 in
Details
Item
Outdoor Post Mounted Fixture
Finish
Black
Series
Davina
Lens Material
Glass
Bulb Type
Candelabra
Watts
60W
Dimmable
Dimmable
Number of Lamps
3
Standards
ETL
Frame Material
Aluminum
Location Rating
Wet
Shade Finish
Clear Ribbed
Description
Distinctive ribbed glass in a unique teardrop shape distinguishes the transitional Davina outdoor lantern, which is offered in hanging, wall- and post-mounted versions. Coated with Z-Lite's durable Coastal Black paint finish, Davina will complete your home's exterior look for the long term.Update a front or back yard in style with this three-light outdoor post-mounted light. Perfect for delivering an alluring look with its dimmable lighting, this slender fixture features an aluminum post and light frame comprised of Coastal black paint finish aluminum and ribbed glass with a compelling teardrop profile.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.