Davina 4 Light Outdoor Post Mount Fixture, 12in. W x 25.25in. H, Black

  • Mfr # 5016PHBR-BK

  • Zoro # G912668661


product price:  $370.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Bulb Type
Candelabra
Height
25.25 in
Width
12 in
Dimmable
Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5016PHBR-BK
Zoro #
G912668661
UPC #
685659196887
Country of Origin
China

Dimensions

Height
25.25 in
Width
12 in

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Bulb Type
Candelabra
Dimmable
Dimmable
Lens Material
Glass
Standards
ETL
Watts
60W
Number of Lamps
4
Series
Davina
Location Rating
Wet
Shade Finish
Clear Ribbed
Frame Material
Aluminum

Description

Distinctive ribbed glass in a unique teardrop shape distinguishes the transitional Davina outdoor lantern, which is offered in hanging, wall- and post-mounted versions. Coated with Z-Lite's durable Coastal Black paint finish, Davina will complete your home's exterior look for the long term.Make a fashion statement in an exterior space as this four-light outdoor pier-mount fixture lights up decks, patios, and landscaped areas. Aluminum framing showcases a Coastal black paint finish that brings ornate flair to a teardrop silhouette enhanced with an alluring ribbed glass shade. Candelabra lights offer the perfect hint of vintage allure to this dimmable garden lighting fixture.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.