
Davina 4 Light Outdoor Post Mounted Fixture, 12in. W x 119.25in. H, Black
Mfr # 5016PHBR-5011P-BK
Zoro # G512668634
product price:Â $926.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Bulb Type
Candelabra
Width
12 in
Standards
ETL
Height
119.25 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5016PHBR-5011P-BK
Zoro #
G512668634
UPC #
685659202878
Country of Origin
China
Dimensions
Width
12 in
Height
119.25 in
Details
Item
Outdoor Post Mounted Fixture
Finish
Black
Bulb Type
Candelabra
Standards
ETL
Dimmable
Dimmable
Series
Davina
Watts
60W
Number of Lamps
4
Lens Material
Glass
Shade Finish
Clear Ribbed
Frame Material
Aluminum
Location Rating
Wet
Description
Distinctive ribbed glass in a unique teardrop shape distinguishes the transitional Davina outdoor lantern, which is offered in hanging, wall- and post-mounted versions. Coated with Z-Lite's durable Coastal Black paint finish, Davina will complete your home's exterior look for the long term.Exterior spaces deserve decadent lighting with a soft glow and sleek style. This four-light outdoor post-mounted fixture is a romantic feature, with a clean-lined pole paired with ornate accents that include a clear ribbed glass shade. With a smooth Coastal black paint finish, its dramatic impact is softened with charming gallery style and a gently contoured post.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.