Davina 4 Light Outdoor Post Mounted Fixture, 14.25in. W x 107.25in. H, Black

  • Mfr # 5016PHBR-564P-BK

  • Zoro # G712668618


product price:  $1,026.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Lens Material
Glass
Height
107.25 in
Width
14.25 in
Series
Davina
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5016PHBR-564P-BK
Zoro #
G712668618
UPC #
685659202830
Country of Origin
China

Dimensions

Height
107.25 in
Width
14.25 in

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Lens Material
Glass
Series
Davina
Number of Lamps
4
Standards
ETL
Bulb Type
Candelabra
Watts
60W
Dimmable
Dimmable
Location Rating
Wet
Frame Material
Aluminum
Shade Finish
Clear Ribbed
Warranty
5-year Limited

Description

Distinctive ribbed glass in a unique teardrop shape distinguishes the transitional Davina outdoor lantern, which is offered in hanging, wall- and post-mounted versions. Coated with Z-Lite's durable Coastal Black paint finish, Davina will complete your home's exterior look for the long term.Village-inspired style takes on a hint of soothing influence in a glam four-light outdoor post-mounted fixture. Perfect for delivering an alluring look and dimmable illumination, this fixture is a complete unit featuring an aluminum post and light frame made of Coastal black painted finish aluminum and a teardrop clear ribbed glass diffuser. A candelabra bulb mount and intricate silhouetting offer a fine art attitude.
  • Coastal Grade Finish

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.