Davina 4 Light Outdoor Post Mounted Fixture, 34.5in. W x 120.25in. H, Black

  • Mfr # 5016PHBR-3-564P-BK

  • Zoro # G012668707


product price:  $2,146.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Dimmable
Dimmable
Bulb Type
Candelabra
Width
34.5 in
Series
Davina
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5016PHBR-3-564P-BK
Zoro #
G012668707
UPC #
685659202816
Country of Origin
China

Dimensions

Width
34.5 in
Height
120.25 in

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Dimmable
Dimmable
Bulb Type
Candelabra
Series
Davina
Number of Lamps
12
Standards
ETL
Watts
60W
Lens Material
Glass
Frame Material
Aluminum
Shade Finish
Clear Ribbed
Location Rating
Wet

Description

Distinctive ribbed glass in a unique teardrop shape distinguishes the transitional Davina outdoor lantern, which is offered in hanging, wall- and post-mounted versions. Coated with Z-Lite's durable Coastal Black paint finish, Davina will complete your home's exterior look for the long term.A quartet of teardrop glass shades brings vintage charm to an eye-catching 12-light outdoor post-mounted fixture. Perfect for an inviting front walk to the garden path, it pairs charming design details with a black finish and aluminum construction for superior outdoor performance and style.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.