This item is Discontinued.

Z-Lite Dawson 1 Light Wall Sconce, Chrome & Crystal 907-1S-LED

Dawson 1 Light Wall Sconce, Chrome & Crystal (Discontinued)

  • Mfr # 907-1S-LED
  • Zoro # G205841696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
907-1S-LED
Zoro #
G205841696
UPC #
685659074963
Country of Origin
China

Dimensions

Height
4.72"
Width
4.72"
Length
4.96"
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Dimmable
Yes
Finish
Chrome
Item
Wall Sconce
Series
Dawson
Lamp Included
Yes
Lamp Watts
5
Standards
CUL/cETLu
Housing Material
Steel
Color Rendering Index
Greater than 80
Rated Location
Damp
Number of Lights
1
Shade Material
Glass
Delivered Lumens
350
Source Lumens
470
Color Temperature
3000K
Bulb Base
LED-Integrated
Shade Finish
Crystal
Frame Material
Steel

Description

The Dawson collection of vanitites has a contemporary look that comes from the uniquely created jewel glass shades of each fixture. With a sleek Chrome finish and using the latest in long life LED technology, these fixtures provide energy efficiency while delivering optimum illumination. The Daweson collection would perfectly compliment for any modern decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.