This item is Discontinued.

Z-Lite Dawson 3 Light Vanity, Chrome & Crystal 907-3V-LED

Dawson 3 Light Vanity, Chrome & Crystal (Discontinued)

  • Mfr # 907-3V-LED
  • Zoro # G705835201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
907-3V-LED
Zoro #
G705835201
UPC #
685659074987
Country of Origin
China

Dimensions

Height
4.72"
Length
4.96"
Width
20.47"
Canopy Dimensions
20-1/2 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
3
Style
contemporary; coastal; nautical; seaside
Shade Material
Glass
Color Temp.
3000K
Series
Dawson
Lamp Included
Yes
Lamp Watts
5
Standards
CUL/cETLu
Dimmable
Yes
Housing Material
Steel
Source Lumens
1410
Color Rendering Index
Greater than 80
Rated Location
Damp
Delivered Lumens
1050
Shade Finish
Crystal
Bulb Base
LED-Integrated

Description

The Dawson collection of vanitites has a contemporary look that comes from the uniquely created jewel glass shades of each fixture. With a sleek Chrome finish and using the latest in long life LED technology, these fixtures provide energy efficiency while delivering optimum illumination. The Daweson collection would perfectly compliment for any modern decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.