Zoro Homepage

Dealey 2 Light Wall Sconce, Heirloom Brass & Clear

  • Mfr # 6010-2S-HB

  • Zoro # G205840705


product price: $220.00
/ea
Free Shipping & Returns

Key Features

Height
9.25"
Dimmable
Yes
Finish
Heirloom Brass
Lamp Watts
60
Standards
ETL/CETL Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010-2S-HB
Zoro #
G205840705
UPC #
685659135916
Country of Origin
China

Dimensions

Height
9.25"
Width
8.5"
Length
4"
Canopy Dimensions
8-1/2 in x 9-1/4 in

Details

Dimmable
Yes
Finish
Heirloom Brass
Item
Wall Sconce
Lamp Watts
60
Standards
ETL/CETL Certified
Series
Dealey
Housing Material
Steel
Number of Lights
2
Rated Location
Dry
Frame Material
Steel
Shade Material
Crystal
Style
Metropolitan
Shade Finish
Clear
Bulb Base
Candelabra

Description

Craft a radiant aura in a bathroom or hallway with the rich hue from this chic wall sconce. Art deco-inspired, crystal accents nestle inside the geometric cut out shapes on the heritage brass frame.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.