Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dealey 2 Light Wall Sconce, Matte Black + Clear Crystal

  • Mfr # 6010-2S-MB

  • Zoro # G005840707


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Height
9.25"
Width
8.25"
Dimmable
Yes
Finish
Matte Black
Length
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010-2S-MB
Zoro #
G005840707
UPC #
685659151046
Country of Origin
China

Dimensions

Height
9.25"
Width
8.25"
Length
4"
Canopy Dimensions
8-1/4 in x 9-1/4 in

Details

Dimmable
Yes
Finish
Matte Black
Item
Wall Sconce
Lamp Watts
60
Housing Material
Steel
Standards
CUL/cETLu
Series
Dealey
Bulb Base
Candelabra
Rated Location
Dry
Frame Material
Steel
Shade Material
Steel; K9 Crystal
Number of Lights
2
Shade Finish
Matte Black and Clear Crystal
Style
Metropolitan

Description

Exquisite and glamorous, this two-light wall sconce from the Dealey collection is the perfect addition to a contemporary home foyer or hallway between rooms. Featuring a matte black steel shade, complete with alluring ellipse-shaped cut outs set with shimmering clear crystal droplets, this wall sconce lends a dramatic, contrasting look. With two candelabras nestled behind the crystals, this flush mount sconce also acts as accent lighting, creating a wonderful fractalized glow along the walls and footpath.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.