Zoro Homepage

Dealey 3 Light Flush Mount, Heirloom Brass & Clear

  • Mfr # 6010F12HB

  • Zoro # G305835595


product price: $384.00
/ea
Free Shipping & Returns

Key Features

Length
12"
Height
9.75"
Watts
60
Dimmable
Yes
Finish
Heirloom Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010F12HB
Zoro #
G305835595
UPC #
685659135930
Country of Origin
China

Dimensions

Length
12"
Width
12"
Height
9.75"
Canopy Dimensions
12 in x 12 in

Details

Watts
60
Dimmable
Yes
Finish
Heirloom Brass
Item
Flush Mount
Series
Dealey
Housing Material
Steel
Standards
ETL/CETL Certified
Number of LEDs
Candelabra
Number of Light Bulbs Required
3
Rated Location
Dry
Shade Material
Crystal
Shade Finish
Clear

Description

Warm up a chic space with the vintage-inspired aesthetic of this curved wall sconce. Crystal accents nestle inside a smoothly curved silhouette in heirloom brass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.