Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dealey 5 Light Chandelier, Chrome & Clear

  • Mfr # 6010-20CH

  • Zoro # G605836056


product price: $638.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Clear
Fixture Wattage
60
Finish
Chrome
Width
19.75"
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010-20CH
Zoro #
G605836056
UPC #
685659136005
Country of Origin
China

Dimensions

Width
19.75"
Height
9"
Length
19.75"
Canopy Dimensions
4-3/4 in x 4-3/4 in
Cord/Wire Length
120 in

Details

Item
Chandelier
Housing Finish
Clear
Fixture Wattage
60
Finish
Chrome
Dimmable
Yes
Material
Steel
Style
Metropolitan
Housing Material
Steel
Standards
ETL/CETL Certified
Series
Dealey
Number of Lights
5
Bulb Base
Candelabra
Rated Location
Dry
Shade Finish
Clear
Shade Material
Crystal

Description

Sleek and streamlined, this hanging ceiling light is dressed up with crystal accents. Clean lines in a bright chrome finish offer instant elevation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.