Zoro Homepage

Dealey 8 Light Chandelier, Chrome & Chrome + Clear Crystal

  • Mfr # 6010-30CH

  • Zoro # G005835277


product price: $1,020.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Finish
Chrome
Number of Lights
8
Housing Material
Steel
Series
Dealey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010-30CH
Zoro #
G005835277
UPC #
685659151091
Country of Origin
China

Dimensions

Width
30.25"
Height
8.75"
Length
30.25"
Canopy Dimensions
4-3/4 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Chrome
Number of Lights
8
Housing Material
Steel
Series
Dealey
Style
Metropolitan
Material
Steel
Standards
CUL/cETLu
Dimmable
Yes
Bulb Base
Candelabra
Shade Material
Steel; K9 Crystal
Rated Location
Dry
Shade Finish
Chrome and Clear Crystal

Description

From the Dealey collection comes this elegant and wide eight-light chandelier. Featuring a round steel shade in a lustrous chrome finish, this lighting piece boasts an ellipse-carved pattern, each possessing a glimmering clear crystal pendant that dangles within. This charming and glamorous contemporary chandelier makes a wonderful addition to a great room or even hung above an entryway foyer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.