
Dealey Chandelier, 13-Light, 25.75 In.W x 23.25 In.H, Heirloom Brass/Heirloom Brass
Mfr # 822P26-HB
Zoro # G911799380
product price:Â $3,260.00
/eaKey Features
Fixture Wattage
60 W
Finish
Heirloom Brass
Material
Steel
Dimmable
Yes
Collection
Dealey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
822P26-HB
Zoro #
G911799380
UPC #
685659181142
Country of Origin
China
Dimensions
Length
25.75"
Width
25.75 in
Height
23.25 in
Canopy Dimensions
4.75 x 4.75
Cord/Wire Length
110"
Chain Length
72"
Details
Item
Chandelier
Fixture Wattage
60 W
Finish
Heirloom Brass
Material
Steel
Number of Lights
13
Dimmable
Yes
Collection
Dealey
Series
Dealey
Standards
CUL/cETLu
Style
Metropolitan
Lamp Watts
60
Bulb Base
Candelabra
Rated Location
Dry
Shade Material
Steel + Crystal
Bulbs Included
No
Frame Material
Steel
Location Rating
Dry
Description
Layered drums create a tiered effect for the sparkling presentation of a modern glam 13-light pendant. Glittering oval crystals fill cut outs in each of the four drums with sophisticated ambiance, creating a rich and elegant look that blends beautifully in elegant living spaces. From the Dealey collection, this pendant offers a warm heirloom brass finish for a welcoming touch over a staircase or in a foyer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.