
Dealey Chandelier, 17-Light, 32.5 In.W x 30.75 In.H, Heirloom Brass/Heirloom Brass
Mfr # 822P32-HB
Zoro # G911799304
product price:Â $6,520.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Fixture Wattage
60 W
Finish
Heirloom Brass
Series
Dealey
Collection
Dealey
Style
Metropolitan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
822P32-HB
Zoro #
G911799304
UPC #
685659181159
Country of Origin
China
Dimensions
Length
32.5"
Width
32.5 in
Height
30.75 in
Chain Length
72"
Canopy Dimensions
7.75 x 7.75
Cord/Wire Length
110"
Details
Item
Chandelier
Fixture Wattage
60 W
Finish
Heirloom Brass
Series
Dealey
Collection
Dealey
Style
Metropolitan
Dimmable
Yes
Material
Steel
Number of Lights
17
Standards
CUL/cETLu
Lamp Watts
60
Shade Material
Steel + Crystal
Bulb Base
Candelabra
Rated Location
Dry
Frame Material
Steel
Location Rating
Dry
Bulbs Included
No
Description
Briming with treasured glamour and elegance, this Dealey collection 17-light pendant delivers an impressive six-tiered design that glitters over a staircase or in a grand dining room. Each tier features an heirloom brass finish drum complete with oval cutout filled with sparkling crystals that create a magical ambiance that takes surrounding decor to new design heights.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.