
Dealey Chandelier, 25-Light, 44.75 In.W x 43.75 In.H, Heirloom Brass/Heirloom Brass
Mfr # 822P45-HB
Zoro # G411799323
product price:Â $8,706.00
/eaKey Features
Fixture Wattage
40 W
Finish
Heirloom Brass
Width
44.75 in
Standards
CUL/cETLu
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
822P45-HB
Zoro #
G411799323
UPC #
685659181166
Country of Origin
China
Dimensions
Width
44.75 in
Length
44.75"
Height
43.75 in
Canopy Dimensions
7.75 x 7.75
Chain Length
120"
Cord/Wire Length
170"
Details
Item
Chandelier
Fixture Wattage
40 W
Finish
Heirloom Brass
Standards
CUL/cETLu
Dimmable
Yes
Lamp Watts
40
Collection
Dealey
Number of Lights
25
Style
Metropolitan
Material
Steel
Series
Dealey
Bulb Base
Candelabra
Shade Material
Steel + Crystal
Rated Location
Dry
Bulbs Included
No
Location Rating
Dry
Frame Material
Steel
Description
Sparkling crystals glitter within the eight tiers that create the impeccable silhouette of a modern glam 25-light pendant. Stunning over a staircase or in a gorgeous dining room, the pendant pairs glittering oval crystals with oval cutouts that decorate each of eight, heirloom brass finished drums that create a stunning layered effect that's sure to captivate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.