
Dealey Pendant, 5-Light, 15.75 In.W x 12.25 In.H, Heirloom Brass/Heirloom Brass
Mfr # 822P15-HB
Zoro # G811799237
product price:Â $960.00
/ea
Free Shipping & Returns
Key Features
Height
12.25 in
Length
15.75"
Number of Lights
5
Style
Metropolitan
Collection Name
Dealey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
822P15-HB
Zoro #
G811799237
UPC #
685659181135
Country of Origin
China
Dimensions
Height
12.25 in
Length
15.75"
Width
15.75 in
Chain Length
72"
Cord/Wire Length
110"
Canopy Dimensions
4.75 x 4.75
Details
Number of Lights
5
Style
Metropolitan
Collection Name
Dealey
Shade Material
Steel + Crystal
Item
Pendant
Finish
Heirloom Brass
Lamp Included
No
Watts
60 W
Standards
CUL/cETLu
Dimmable
Yes
Material
Steel
Series
Dealey
Lamp Watts
60
Rated Location
Dry
Bulb Base
Candelabra
Frame Material
Steel
Location Rating
Dry
Frame Finish
Heirloom Brass
Description
Oval cut-outs are filled with glittering crystals that bring sparkling personality to two tiers in this modern glam five-light pendant. Glowing in warmth, the fixture shows off an heirloom brass finish over steel construction, with a layered look and feel . From the Dealey collection, this glamorous pendant is a perfect fit over a compact kitchen or entryway.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.