Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delaney 1 Light Flush Mount, Brushed Nickel & Clear

  • Mfr # 471F1-BN

  • Zoro # G405835525


product price: $92.00
/ea
Free Shipping & Returns

Key Features

Length
5"
Width
5"
Watts
60
Dimmable
Yes
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471F1-BN
Zoro #
G405835525
UPC #
685659148640
Country of Origin
China

Dimensions

Length
5"
Width
5"
Height
10.5"
Canopy Dimensions
5 in x 5 in

Details

Watts
60
Dimmable
Yes
Finish
Brushed Nickel
Item
Flush Mount
Housing Material
Steel
Series
Delaney
Number of LEDs
Medium
Standards
CUL/cETLu
Number of Light Bulbs Required
1
Rated Location
Damp
Shade Material
Glass
Shade Finish
Clear

Description

A clear, cylindrical glass shade allows the light to shine brilliantly from this modern, single-light flush mount fixture. Suspended from a round, brushed nickel base, this elegant light is a stylish addition to a bedroom, kitchen, living room, or office.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.