Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delaney 10 Light Island/Billiard, Matte Black & Clear

  • Mfr # 471-10L-MB

  • Zoro # G305841992


product price: $718.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
100
Finish
Matte Black
Standards
ETL/CETL Certified
Series
Delaney
Width
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471-10L-MB
Zoro #
G305841992
UPC #
685659137309
Country of Origin
China

Dimensions

Width
13"
Length
56"
Height
10.75"
Cord/Wire Length
110 in
Canopy Dimensions
19-3/4 in x 4-3/4 in

Details

Item
Chandelier
Fixture Wattage
100
Finish
Matte Black
Standards
ETL/CETL Certified
Series
Delaney
Dimmable
Yes
Housing Material
Steel
Color
Matte Black
Number of Lights
10
Style
Transitional
Material
Steel
Bulb Base
Medium
Shade Finish
Clear
Rated Location
Dry
Shade Material
Glass

Description

Celebrate industrial design with the elongated silhouette of this ten-light island pendant. Perfect for a kitchen island or dining room, the matte black finish adds depth while creating a stylish visual.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.