Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delaney 3 Light Semi Flush Mount, Matte Black & Clear

  • Mfr # 471SF-MB

  • Zoro # G305840889


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Glass Color
Clear
Standards
ETL/CETL Certified
Length
15 in
Height
9-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471SF-MB
Zoro #
G305840889
UPC #
685659137262
Country of Origin
China

Dimensions

Length
15 in
Height
9-1/4 in
Width
15 in
Canopy Dimensions
5 in x 5 in

Details

Fixture Series
Delaney
Item
Semi Flush Mount
Finish
Matte Black
Glass Color
Clear
Standards
ETL/CETL Certified
Number of Light Bulbs Required
3
Shade Finish
Clear
Shade Material
Glass
Bulb Wattage
60 W
Dimmable
Yes
Rated Location
Damp
Frame Finish
Matte Black
Bulb Base
Medium
Style
Transitional
Frame Material
Steel

Description

Play up an industrial motif with this charming three-light semi-flushmount ceiling light. Crafted in matte black with a clear glass shade, this stylish fixture is a wonderful update in a bedroom or home office.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.