Zoro Homepage

Delaney 8 Light Island/Billiard, Brushed Nickel & Clear

  • Mfr # 471-8L-BN

  • Zoro # G505841938


product price: $724.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
100
Finish
Brushed Nickel
Number of Lights
8
Width
13"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471-8L-BN
Zoro #
G505841938
UPC #
685659137279
Country of Origin
China

Dimensions

Width
13"
Length
44"
Height
10.75"
Cord/Wire Length
110 in
Canopy Dimensions
19-3/4 in x 4-3/4 in

Details

Item
Chandelier
Fixture Wattage
100
Finish
Brushed Nickel
Number of Lights
8
Material
Steel
Style
Transitional
Dimmable
Yes
Standards
ETL/CETL Certified
Housing Material
Steel
Series
Delaney
Rated Location
Dry
Shade Finish
Clear
Bulb Base
Medium
Shade Material
Glass

Description

Infuse light and industrial energy into any transitional space. Brushed nickel finish steel forms a gleaming plate, downrods, and frame that make this eight-light island chandelier a perfect choice.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.