
Dennison 16-Light Chandelier, 59.75 in W, Signature Brass
Mfr # 4005-16SBR
Zoro # G416319762
product price: $1,860.00
/eaKey Features
Housing Finish
Signature Brass
Material
Steel
Fixture Wattage
60W
Height
48.75 in
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4005-16SBR
Zoro #
G416319762
UPC #
-
Country of Origin
India
Dimensions
Height
48.75 in
Length
59.75 in
Width
59.75 in
Details
Housing Finish
Signature Brass
Material
Steel
Fixture Wattage
60W
Dimmable
Yes
Item
Chandelier
Lamp Base
Candelabra
Number of Lights
16
Standards
ETL
Series
Dennison
Rated Location
Dry
Canopy/Backplate
5.25" L x 5.25" W
Description
Make an impression with light that feels intentional. The Dennison sixteen-light chandelier in signature brass balances warmth and geometry in a way that instantly elevates the room. Its open design brings air and glow to modern, coastal, or urban interiors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.