Dennison 20 Light Chandelier, Matte Black, 47.5 In W x 63 In H

  • Mfr # 4005-20MB

  • Zoro # G015558760


product price: $1,932.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Energy Star Compliant
No
Fixture Wattage
60W
Shade Material
Steel
Collection
Dennison
Number of Lights
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4005-20MB
Zoro #
G015558760
UPC #
-
Country of Origin
India

Dimensions

Length
47.5 in
Width
47.5 in
Cord Length
170 in
Chain Length
120 in
Height
63 in
Canopy Dimensions
5.25" L x 5.25" W

Details

Item
Chandelier
Energy Star Compliant
No
Fixture Wattage
60W
Shade Material
Steel
Collection
Dennison
Number of Lights
20
Standards
ETL
Style
Transitional, Urban, Costal, Rustic Restoration
Dimmable
Yes
Shade Color
Matte Black
Bulb Included
No
Frame Finish
Matte Black
Frame Material
Steel
Bulb Base Type
Candelabra
Application
Bedroom; Dining Room; Dinette; Foyer; Hallway; Kids Room; Kitchen; Kitchenette; Living Room; Office
Location Rating
Dry

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.