Dennison 28 Light Chandelier, Matte Black, 60 In W x 61 In H

  • Mfr # 4005-28MB

  • Zoro # G315558699


product price: $2,800.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Energy Star Compliant
No
Fixture Wattage
60W
Style
Transitional, Urban, Costal, Rustic Restoration
Length
60 in
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4005-28MB
Zoro #
G315558699
UPC #
-
Country of Origin
India

Dimensions

Length
60 in
Width
60 in
Cord Length
170 in
Chain Length
120 in
Height
61 in
Canopy Dimensions
5.25" L x 5.25" W

Details

Item
Chandelier
Energy Star Compliant
No
Fixture Wattage
60W
Style
Transitional, Urban, Costal, Rustic Restoration
Dimmable
Yes
Standards
ETL
Bulb Included
No
Collection
Dennison
Shade Material
Steel
Shade Color
Matte Black
Number of Lights
28
Location Rating
Dry
Application
Bedroom; Dining Room; Dinette; Foyer; Hallway; Kids Room; Kitchen; Kitchenette; Living Room; Office
Frame Finish
Matte Black
Bulb Base Type
Candelabra
Frame Material
Steel

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.