Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dennison 6-Light Chandelier, 27.5 in W, Signature Brass

  • Mfr # 4005-6SBR

  • Zoro # G416319687


product price: $650.00
/ea
Free Shipping & Returns

Key Features

Length
27.5 in
Lamp Base
Candelabra
Material
Steel
Fixture Wattage
60W
Number of Lights
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4005-6SBR
Zoro #
G416319687
UPC #
-
Country of Origin
India

Dimensions

Length
27.5 in
Height
25.5 in
Width
27.5 in

Details

Lamp Base
Candelabra
Material
Steel
Fixture Wattage
60W
Number of Lights
6
Housing Finish
Signature Brass
Standards
ETL
Series
Dennison
Item
Chandelier
Dimmable
Yes
Rated Location
Dry
Canopy/Backplate
5.25" L x 5.25" W

Description

Bringing just the right touch of golden restraint, this six-light chandelier is perfect for rooms that call for warmth without excess. Its signature brass finish softens the clean, open structure, offering balanced illumination that adapts to any setting. Whether suspended over a dining table or grounding a relaxed loft space, it blends architectural simplicity with inviting glow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.