Zoro Homepage

Devon Pendant, 4-Light, 18 In.W x 24.5 In.H, Modern Gold/Sand Blast

  • Mfr # 1947-24MGLD

  • Zoro # G811800100


product price: $522.00
/ea
Free Shipping & Returns

Key Features

Height
24.5 in
Width
18 in
Number of Lights
4
Collection Name
Devon
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1947-24MGLD
Zoro #
G811800100
UPC #
685659189599
Country of Origin
China

Dimensions

Height
24.5 in
Width
18 in
Canopy Dimensions
4.72"L x 4.72"W
Cord/Wire Length
110"
Chain Length
72"

Details

Number of Lights
4
Collection Name
Devon
Shade Material
Glass
Item
Pendant
Dimmable
Yes
Standards
CETL
Lamp Included
No
Lamp Watts
60
Frame Finish
Modern Gold
Shade Finish/Color
Sand Blast
Location Rating
Damp
Bulb Base
Medium
Frame Material
Steel

Description

A sophisticated modern gold finish offers a stylish touch to this four-light pendant light with an open version of sculptural artisan aesthetics. An elliptical frame contains a glam-inspired waterglass bowl acting as a subtle diffuser, diminishing glare and creating soft lighting for foyers, dining spaces, bedrooms, and hallways. This fixture is a perfect mix of contemporary and transitional design aesthetics.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.