This item is Discontinued.

Z-Lite Doma Outdoor Pier Mount, Black & Water Glass 543PHB-BK-PM

Doma Outdoor Pier Mount, Black & Water Glass (Discontinued)

  • Mfr # 543PHB-BK-PM
  • Zoro # G205836944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
543PHB-BK-PM
Zoro #
G205836944
UPC #
685659024500
Country of Origin
China

Dimensions

Height
30"
Width
14"
Length
14"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Dimmable
Yes
Number of Lamps
3
Standards
CUL/cETLu
Series
Doma
Watts
60
Bulb Base Type
Candelabra
Housing Material
Aluminum
Rated Location
Wet
Shade Finish
Water Glass
Shade Material
Glass

Description

Traditional and timeless, this large outdoor pier mount combines black cast aluminum hardware with clear water glass for a classic look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.