This item is Discontinued.

Z-Lite Doma Outdoor Post Light, Black & Water Glass 543PHM-BK

Doma Outdoor Post Light, Black & Water Glass (Discontinued)

  • Mfr # 543PHM-BK
  • Zoro # G905837135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
543PHM-BK
Zoro #
G905837135
UPC #
685659023015
Country of Origin
China

Dimensions

Height
20.25"
Length
9"
Width
9"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Standards
CUL/cETLu
Bulb Base Type
Candelabra
Housing Material
Aluminum
Series
Doma
Watts
60
Dimmable
Yes
Number of Lamps
3
Shade Finish
Water Glass
Shade Material
Glass
Rated Location
Wet

Description

Traditional and timeless, this medium outdoor post head fixture combines black cast aluminum hardware with clear water glass for a classic look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.