This item is Discontinued.

Z-Lite Dover Street 4 Light Vanity, Brushed Nickel & Clear 1934-4V-BN

Dover Street 4 Light Vanity, Brushed Nickel & Clear (Discontinued)

  • Mfr # 1934-4V-BN
  • Zoro # G705834938
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1934-4V-BN
Zoro #
G705834938
UPC #
685659148114
Country of Origin
China

Dimensions

Height
9.75"
Length
5.5"
Width
33"
Canopy Dimensions
4-3/4 in x 4-3/4 in
Cord/Wire Length
8 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
4
Style
Transitional, Metropolitan, Classical, Restoration
Shade Material
Glass
Dimmable
Yes
Series
Dover Street
Housing Material
Steel
Standards
CUL/cETLu
Lamp Watts
100
Shade Finish
Clear
Rated Location
Damp
Bulb Base
Medium

Description

Place this brushed nickel vanity light over a bathroom mirror to add a soft, flattering glow to your daily routine. This elegant fixture flaunts four clear glass shades adorned with decorative etchings for a dazzling display of light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.