Dunbroch 1 Light Outdoor Pier Mounted Fixture, Black & Clear

  • Mfr # 584PHBS-SQPM-BK

  • Zoro # G505837153


product price: $332.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Length
8"
Watts
60
Height
28.75"
Width
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
584PHBS-SQPM-BK
Zoro #
G505837153
UPC #
685659152609
Country of Origin
China

Dimensions

Length
8"
Height
28.75"
Width
8"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Watts
60
Number of Lamps
1
Housing Material
Aluminum
Series
Dunbroch
Standards
SGS
Dimmable
Yes
Bulb Base Type
Medium
Rated Location
Wet
Shade Finish
Clear
Shade Material
Glass

Description

Cast a relaxing glow on your exterior entertainment areas with this contemporary outdoor pier mounted fixture from the Dunbroch collection. Secure this light fixture to deck corners and on walkway columns to lend a modern vibe to the home with its minimal, understated rectangular aluminum lantern. This outdoor light fixture also features a dark black frame finish that complements numerous building materials, and a single light encased within a clear, tube-like glass globe to illuminate a large space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.